HAND SOCKETS AND DRIVERS
- Mfr # CMMT50756
- Zoro # G423524395
product price:Â
$
12.29
/ea
Sold in multiples of 24 for
$294.96
Zoro's best price: not eligible for any other offers or promotions
Key Features
Socket Shape
6-Point
Material
Steel
Measurement Type
SAE
Includes Locking
Locking Included
Impact Rated Status
Not Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT50756
- Zoro #
- G423524395
- UPC #
- 0885911640756
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 1 27/64 in
- Drive Size
- 1/2 in
- Socket Size
- 11/16 in
- Wire Rope Length
- 1 27/64 in
- Length
- 1 27/64 in
Details
- Socket Shape
- 6-Point
- Material
- Steel
- Measurement Type
- SAE
- Includes Locking
- Locking Included
- Impact Rated Status
- Not Impact Rated
- Number of Points
- 6
- Product Type
- Socket
- Finish
- Chrome
- Item
- Hand Sockets and Drivers
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Socket Size 11/16 in, 6-Point, Steel, Chrome, Drive Size 1/2 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.