HAND SOCKETS AND DRIVERS
- Mfr # CMMT82113
- Zoro # G423525255
product price:Â
$
50.25
/ea
Sold in multiples of 8 for
$402.00
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Socket Ratchet
Impact Rated Status
Not Impact Rated
Standards
ASME
Finish
Chrome
Overall Length
12 19/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT82113
- Zoro #
- G423525255
- UPC #
- 0885911882248
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 12 19/32 in
- Wire Rope Length
- 12 19/32 in
- Length
- 12 19/32 in
Details
- Product Type
- Socket Ratchet
- Impact Rated Status
- Not Impact Rated
- Standards
- ASME
- Item
- Hand Sockets and Drivers
- Finish
- Chrome
- Material
- Steel
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Steel, Chrome, Drive Size 1/2 in, Standards ASME
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.