Shop CRAFTSMAN
See all product information
Create Account
HAND SOCKETS AND DRIVERS
- Mfr # CMMT99121L
- Zoro # G223524595
product price:Â
$
177.99
/ea
Sold in multiples of 2 for
$355.98
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Bits
30
Container Type
Case
Material
Steel
Standards
ASME
Number of Wrenches
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT99121L
- Zoro #
- G223524595
- UPC #
- 0885911882293
- Country of Origin
- Taiwan, Province of China
- Number of Bits
- 30
- Container Type
- Case
- Material
- Steel
- Standards
- ASME
- Number of Wrenches
- 10
- Includes Ratchets
- Ratchets Included
- Includes Drive Tools
- Drive Tools Included
- Number of Pieces
- 121
- Measurement Type
- Metric, SAE
- Socket Shape
- 6-Point
- Item
- Hand Sockets and Drivers
- Includes Wrenches
- Wrenches Included
- Head Type
- Standard
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 1/2 in, 1/4 in, 3/8 in
- Overall Length
- 20 in
- Wire Rope Length
- 20 in
- Length
- 20 in
Description
Hand Sockets and Drivers, Drive Size 1/2 in, 1/4 in, 3/8 in, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.