Shop CRAFTSMAN
See all product information
Create Account
HAND SOCKETS AND DRIVERS
- Mfr # CMMT99284
- Zoro # G523524219
product price:Â
$
497.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Impact Rated Status
Not Impact Rated
Number of Wrenches
21
Series
OVERDRIVE(TM)
Number of Pieces
284
Socket Shape
6-Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT99284
- Zoro #
- G523524219
- UPC #
- 0885911882316
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 23 9/32 in
- Drive Size
- 1/2 in, 1/4 in, 3/8 in
- Wire Rope Length
- 23 9/32 in
- Length
- 23 9/32 in
Details
- Impact Rated Status
- Not Impact Rated
- Number of Wrenches
- 21
- Series
- OVERDRIVE(TM)
- Number of Pieces
- 284
- Socket Shape
- 6-Point
- Includes Wrenches
- Wrenches Included
- Material
- Steel
- Finish
- Full Polish Chrome
- Measurement Type
- Metric, SAE
- Container Type
- Case
- Includes Drive Tools
- Drive Tools Included
- Includes Ratchets
- Ratchets Included
- Head Type
- Standard
- Item
- Hand Sockets and Drivers
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Drive Size 1/2 in, 1/4 in, 3/8 in, Steel, Full Polish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.