HAND SOCKETS AND DRIVERS
- Mfr # CMMT45306
- Zoro # G423522490
product price:Â
$
209.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pieces
230
Finish
Full Polish Chrome
Includes Wrenches
Wrenches Included
Drive Size
1/2 in, 1/4 in, 3/8 in
Includes Ratchets
Ratchets Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT45306
- Zoro #
- G423522490
- UPC #
- 0885911881098
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in, 1/4 in, 3/8 in
- Overall Length
- 17 23/32 in
- Wire Rope Length
- 17 23/32 in
- Length
- 17 23/32 in
Details
- Number of Pieces
- 230
- Item
- Hand Sockets and Drivers
- Finish
- Full Polish Chrome
- Includes Wrenches
- Wrenches Included
- Includes Ratchets
- Ratchets Included
- Container Type
- Case
- Socket Shape
- 6-Point
- Arc Swing - Minimum
- 5 Degrees
- Measurement Type
- Metric, SAE
- Number of Deep Sockets
- 28
- Number of Geared Teeth
- 72
- Includes Deep Sockets
- Deep Sockets Included
- Material
- Steel
- Includes Socket Bits
- Socket Bits Included
- Includes Standard Sockets
- Standard Sockets Included
- Includes Drive Tools
- Drive Tools Included
- Series
- VersaStack(TM)
- Head Type
- Standard
- Number of Wrenches
- 21
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Drive Size 1/2 in, 1/4 in, 3/8 in, Steel, Full Polish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.