HEDGE TRIMMERS
- Mfr # CMCHTS820B
- Zoro # G123524756
product price:Â
$
180.99
/ea
Sold in multiples of 2 for
$361.98
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Blade Type
Double Sided
Power Source
Cordless
Blade Length
22 in
Tool Series
V20 Series
Cutting Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMCHTS820B
- Zoro #
- G123524756
- UPC #
- 0885911706612
- Country of Origin
- China
- Blade Type
- Double Sided
- Item
- Hedge Trimmer
- Power Source
- Cordless
- Tool Series
- V20 Series
- Battery Platform
- V20
- Bare Tool/Battery Included
- Bare Tool
- Voltage
- 20 V
- Weight
- 6.25 lb
Dimensions
- Blade Length
- 22 in
- Cutting Width
- 3/4 in
- Tool Width
- 8 13/16 in
- Height
- 6 5/16 in
- Length
- 37 in
Description
Hedge Trimmer, Power Source Cordless, Cutting Width 3/4 in, Blade Length 22 in, Blade Type Double-Sided, Battery Platform V20, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Tool Series V20 Series, Bare Tool/Battery Included Bare Tool, Voltage 20 V, Tool Height 6 5/16 in, Tool Length 37 in, Tool Width 8 13/16 in, Battery Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.