Pole Hedge
- Mfr # CMCPHT818B
- Zoro # G023524016
product price:Â
$
173.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Weight
9.1 lb
Bare Tool/Battery Included
Bare Tool
Cutting Width
3/4 in
Product Type
Hedge Trimmer
Blade Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMCPHT818B
- Zoro #
- G023524016
- UPC #
- 0885911706667
- Country of Origin
- China
Dimensions
- Cutting Width
- 3/4 in
- Blade Length
- 18 in
- Tool Height
- 9 3/4 in
- Tool Length
- 43 1/4 in
- Tool Width
- 6 1/8 in
Details
- Tool Weight
- 9.1 lb
- Bare Tool/Battery Included
- Bare Tool
- Product Type
- Hedge Trimmer
- Item
- Pole Hedge
- Battery Platform
- V20
- Power Source
- Cordless
- Blade Type
- Double-Sided
- Voltage
- 20 V
- Tool Series
- V20 Series
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Pole Hedge, Power Source Cordless, Cutting Width 3/4 in, Blade Length 18 in, Blade Type Double-Sided, Battery Platform V20, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Tool Series V20 Series, Bare Tool/Battery Included Bare Tool, Voltage 20 V, Tool Height 9 3/4 in, Tool Length 43 1/4 in, Tool Width 6 1/8 in, Battery Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.