Craftsman
Hex Key Set, Metric and SAE, Steel, 20 pcs.
Mfr # CMHT26020
Zoro # G005293152
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Measurement Type Metric and SAE
- Number of Pieces 20
- Tip Size 1/16-in, 5/64-in, 3/32-in, 1/8-in, 5/32-in, 3/16-in, 7/32-in, 1/4-in, 5/16-in and 3/8-in, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm and 10mm
- Insulated No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Mini Mounted Point, 1/4 in. dia., AO (87861)
- EKLIND SAE Plain Double-Ball-Hex Key, 5/16" Tip Size, 7 35/64 in Long, 39/64 in Short (19220)
- KRAFT TOOL Wheelchair Groover 2-1/4", 8"x10-1/2 (CF093)
- KO-KEN Socket 16mm 6 Point 26mm Thin walled 1/2 Sq. Drive (14401MS-16)
- CRAFTSMAN SAE Hex Key Set, 10-Key (CMHT26021)
- CRAFTSMAN Folding Hex Key Set, 25-Key, PK3 (CMHT26004)
- CRAFTSMAN Hex Key Handle Set, 14 (CMHT26001)
- PERFORMANCE TOOL 9-Piece Long Arm Star Key Set, W9137 (W9137)
- TITAN 13 Piece SAE L-Shape Hex Key Set, 12713 (12713)
- PROTO 8 Piece SAE L-Shape Hex Key Set, J4992 (J4992)
- KLEIN TOOLS 5 Piece SAE Fold-Up Hex Key Set, 70579 (70579)
- Craftsman Wrenches