Shop CRAFTSMAN
See all product information
Create Account
Hex Keys
Mfr # CMHT26034
Zoro # G524224156
product price:Â
$
25.75
/ea
Key Features
Handle Shape
L-Handle
Container Type
Holder
Grip Style
Plain
Series
Overdrive
End Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT26034
- Zoro #
- G524224156
- UPC #
- 0198706035133
- Country of Origin
- Viet Nam
Dimensions
- Tip Size
- 0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Details
- Item
- Hex Key Set
- Handle Shape
- L-Handle
- Container Type
- Holder
- Measurement Type
- SAE
- Grip Style
- Plain
- Series
- Overdrive
- End Shape
- Hex
- Key Shape
- L
- Includes
- 0.050 in. L-Key, 1/16 in. L-Key, 1/4 in. L-Key, 1/8 in. L-Key, 3/16 in. L-Key, 3/32 in. L-Key, 3/8 in. L-Key, 5/16 in. L-Key, 5/32 in. L-Key, 5/64 in. L-Key, 7/32 in. L-Key, 7/64 in. L-Key, 9/64 in. L-Key
- Corrosion-Resistance
- Corrosion-Resistant
- Number of Pieces
- 13
Description
Hex Key Set, Tip Size 0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, 13, Holder, Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.