Shop CRAFTSMAN
See all product information
Create Account
Hex Keys
Mfr # CMHT26035
Zoro # G724223966
product price:Â
$
20.99
/ea
Key Features
Key Shape
L
End Shape
Hex
Handle Shape
L-Handle
Number of Pieces
9
Corrosion-Resistance
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT26035
- Zoro #
- G724223966
- UPC #
- 0198706035140
- Country of Origin
- Viet Nam
Dimensions
- Tip Size
- 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm
Details
- Item
- Hex Key Set
- Measurement Type
- Metric
- Key Shape
- L
- End Shape
- Hex
- Handle Shape
- L-Handle
- Number of Pieces
- 9
- Corrosion-Resistance
- Corrosion-Resistant
- Includes
- 1.5mm hex key, 2.5mm hex key, 2mm hex key, 3mm hex key, 4mm hex key, 5mm hex key, 6mm hex key
- Series
- Overdrive
- Grip Style
- Plain
- Container Type
- Holder
Description
Hex Key Set, Tip Size 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 9, Holder, Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.