Shop CRAFTSMAN
See all product information
Create Account
HOLE SAWS
- Mfr # CMAH1MDLTWR
- Zoro # G323524440
product price:Â
$
22.59
/ea
Sold in multiples of 24 for
$542.16
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tooth Material
Bi-Metal
For Workpiece Material
Metal, Wood
Number of Pieces
6
Hole Saw Sizes (Hole Saws)
1 in, 2 1/8 in
Hole Saw Size - Maximum
2 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMAH1MDLTWR
- Zoro #
- G323524440
- UPC #
- 0885911570480
- Country of Origin
- China
- Item
- Hole Saw Kit
- Tooth Material
- Bi-Metal
- For Workpiece Material
- Metal, Wood
- Number of Pieces
- 6
Dimensions
- Hole Saw Sizes (Hole Saws)
- 1 in, 2 1/8 in
- Hole Saw Size - Maximum
- 2 1/8 in
- Hole Saw Size - Minimum
- 1 in
Description
Hole Saw Kit, Arbor Design Not Applicable, Tooth Material Bi-Metal, Teeth per Inch Not Applicable, Impact Rated Not Applicable, Hole Saw Sizes (Hole Saws) 1 in, 2 1/8 in, Thread Size Not Applicable, Number of Pieces 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.