Shop CRAFTSMAN
See all product information
Create Account
Hot Glue Gun
- Mfr # CMGL100B
- Zoro # G323785896
original price:Â $35.19 , new price: $29.75 , 15 percent off
new price:Â
$
29.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Feed
Manual
Compatible Format
Smooth Sticks
Features
Compact and Light-Weight, Cord-Free Design, Dual Temperature Settings, Fast Heat-Up Time, LED Indicator, Up to 2.5 Hours of Runtime per Charge
Voltage
20V
For Use With
Mini Glue Sticks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMGL100B
- Zoro #
- G323785896
- UPC #
- 0198706013124
- Country of Origin
- China
Dimensions
- Tool Length
- 7 13/16 in
- Compatible Glue Stick Diameter
- 1/4 in
- Fits Chest Size
- Compact and Light-Weight, Cord-Free Design, Dual Temperature Settings, Fast Heat-Up Time, LED Indicator, Up to 2.5 Hours of Runtime per Charge
Details
- Item
- Glue Gun
- Feed
- Manual
- Compatible Format
- Smooth Sticks
- Features
- Compact and Light-Weight, Cord-Free Design, Dual Temperature Settings, Fast Heat-Up Time, LED Indicator, Up to 2.5 Hours of Runtime per Charge
- Voltage
- 20V
- For Use With
- Mini Glue Sticks
- Includes
- (5) Mini Glue Sticks
- Power Source
- Cordless
- Operation Style
- Finger Trigger
- For Number of Glue Sticks
- 1
- Temperature Set Points
- 365 Degrees F
- Tool Weight
- 0.99 lb
- Feed Design
- Cartridge
- Maximum Operating Temperature
- 392 Degrees F
- Series
- V20
- Standards
- UL Listed
- Output Rate - Maximum
- 0.68 lb/hr
- Minimum Operating Temperature
- 221 Degrees F
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
- Compatible Product Type
- Mini Glue Sticks
Description
Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 392 Degrees F, Minimum Operating Temperature 221 Degrees F, Power Source Cordless, Voltage 20V, Tool Weight 0.99 lb, Series V20, Temperature Set Points 365 Degrees F, Standards UL Listed, Feed Manual, Tool Length 7 13/16 in, Compatible Glue Stick Diameter 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.