Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hotdog Air Compressor, 3GAL

  • Mfr # CM0200341

  • Zoro # G804382248


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Tank Size
3-Gallon
Voltage
120V
HP
1.5HP
Overall Length
19.06"
Overall Height
12.36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM0200341
Zoro #
G804382248
UPC #
810941030932
Country of Origin
China

Dimensions

Tank Size
3-Gallon
Overall Length
19.06"
Overall Height
12.36"
Overall Width
19.06"

Details

Voltage
120V
HP
1.5HP
Weight
33.2 lbs.
Standards
UL 1450
Features
Oil free pump
Free Air CFM @ 90 PSI
2.6CFM
Cylinder Material
Steel
Max. Pressure - Air Compressor
155
Application
Brad Nailers, stapler, framing nailer and finish nailer
For Use With
Brad Nailers, stapler, framing nailer and finish nailer
Color
Red/Black

Description

This Craftsman Air Compressor uses a 1.5HP brush motor and has a reinforced frame to protect pump/motor from damage and a sturdy handle with grip for easy carrying. This 3-gallon hotdog tank has built-in control panel for easy operation, high working pressure of 155 max PSI which provides extended use with single pump fill, is fully shrouded to reduce noise and oil free pump for less maintenance. It is great for brad nailer, stapler, framing nailer, finish nailer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.