6 Gal Pancake Air Compressor, Oil Free, delivering 150 max PSI and 2.6 SCFM at 90 PSI.
- Mfr # CMXECXA02106410
- Zoro # G614744748
product price:
$
152.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Pressure
150
Overall Length
17.32 in
Overall Height
15.94 in
Overall Width
16.53 in
Cylinder Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMXECXA02106410
- Zoro #
- G614744748
- UPC #
- 810941034305
- Country of Origin
- China
Dimensions
- Overall Length
- 17.32 in
- Overall Height
- 15.94 in
- Overall Width
- 16.53 in
Details
- Max. Pressure
- 150
- Cylinder Material
- Steel
Description
The Craftsman 6 Gallon Portable Pancake Compressor is your go-to tool, delivering 150 max PSI and 2.6 SCFM at 90 PSI. Its oil-free pump means less maintenance, and with dual gauges and two quick couplers, you can easily handle a range of tasks. Ideal for inflating tires, powering nail guns, or running air tools, this compressor is perfect for DIYers, homeowners, and professionals alike.
- •Durable, oil-free pump and motor for longer life and less maintenance
- •Dual gauges for precise pressure control
- •2 quick couplers for multiple applications
- •High-performance motor easily starts in cold weather and low voltage
- •150 Max PSI
- •Large regulator knob for easy adjustment
- •Lightweight at only 30.8 lbs, to easily store and move
- •6.0 Gal tank, 2.6 SCFM @ 90 PSI
- •Rubberized feet for stability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.