Shop CRAFTSMAN

Impact Driver

  • Mfr # CMCF801D1

  • Zoro # G622824302


product price: 
$
99.49
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V
Battery Chemistry
Li-Ion
Number of Batteries Included
1
Speed - Maximum
2,900 RPM
Number of Chargers Included
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMCF801D1
Zoro #
G622824302
UPC #
0198706013353
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Overall Length
8 3/8 in
Wire Rope Length
8 3/8 in
Length
8 3/8 in

Details

Voltage
20 V
Battery Chemistry
Li-Ion
Item
Impact Driver
Number of Batteries Included
1
Speed - Maximum
2,900 RPM
Number of Chargers Included
1
Tool Weight
4.1 lb
Includes
Charger CMCB101, Battery CMCB202, Impact Driver CMCF801, PH #2 Screwdriving Bit
Speed Control
Variable
Battery Manufacturing Model Number
CMCB202
Built-In Light Type
Individual Light(s)
Battery Platform
V20*
Impact Rated
Impact Rated
No Load Speed
2,900 RPM
Product Type
Impact Drier Kit
Motor Type
Brushed
Torque - Maximum
1,800 in-lb
Features
LED Work Light, Quick-Release Chuck, VERSATRACK(TM) Compatible
Battery Type
Tabbed
Torque - Minimum
0 in-lb
Power Source
Cordless
Charger Manufacturing Model Number
CMCB101
Includes Battery
Battery Included
Battery Capacity
(1) 2.0 Ah
Handle Type
Pistol Grip
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Driver, Chuck Size 1/4 in, Voltage 20 V, Handle Type Pistol Grip, Battery Capacity (1) 2.0 Ah, Features LED Work Light, Quick-Release Chuck, VERSATRACK(TM) Compatible, Tool Weight 4.1 lb, Includes Charger CMCB101, Battery CMCB202, Impact Driver CMCF801, PH #2 Screwdriving Bit

Restrictions

Hazardous material

Ratings & reviews