Impact Wrench, Cordless, 18 V DC

  • Mfr # ASCD 18-1000 W34 AS Bare Tool
  • Zoro # G921680111
product price: 
$
539.99
/ea
Free Shipping & Returns

Key Features

Includes Case
Case Included
Battery Series
CORE18V(R)
Includes Lock-Off Switch
Lock-Off Switch Included
Fastening Torque
775 ft-lb
Motor Type
Brushless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ASCD 18-1000 W34 AS Bare Tool
Zoro #
G921680111
UPC #
4014586901206
Country of Origin
China
Includes Case
Case Included
Battery Series
CORE18V(R)
Includes Lock-Off Switch
Lock-Off Switch Included
Fastening Torque
775 ft-lb
Motor Type
Brushless
No Load Speed
1,800 RPM
Impact Rated
Impact Rated
Features
Extreme Precision, Robust
Tool Weight
6.83 lb
Battery Platform
CORE18V(R)
Retainer Type
Through Hole
Speed Control
Variable
Clutch Style
Impact
Breakaway Torque
775 ft-lb
Item
Impact Wrench
Drive Shape
Square
Drive Type
Standard
Includes Battery
Tool Only
Number of Chargers Included
0
Anvil Style
Extended
Number of Batteries Included
0
Standards
CE, CSA Certified, ETL
Explosive Environment Rated
No
Battery Chemistry
Li-Ion
Handle Type
Pistol Grip
Torque - Maximum
9,293 in-lb
Number of Speed Settings
Continuous
Power Source
Cordless
Voltage
18 V DC
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Head Width
9 3/16 in
For A490 Bolt Size Capacity
3/4 in
Drive Size
3/4 in
Head Length
3 9/16 in
For A325 Bolt Size Capacity
1 1/16 in
Overall Length
3 1/8 in
Wire Rope Length
3 1/8 in
Length
3 1/8 in
Fits Chest Size
Extreme Precision, Robust

Description

Impact Wrench, Drive Size 3/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 6.83 lb, Clutch Style Impact, Features Extreme Precision, Robust

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews