This item is Discontinued.

Craftsman Industrial Master Tool Set, Mechanic, SAE and Metric 9-29793

Master Tool Set, Mechanic, SAE and Metric (Discontinued)

  • Mfr # 9-29793
  • Zoro # G4154342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-29793
Zoro #
G4154342
UPC #
714994817352
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8", 1/2"

Details

Item
Master Tool Set
Features
Full Polish Chrome
Number of Pieces
273
Primary Application
Mechanic
Standards
ANSI
SAE or Metric
SAE, Metric
Miscellaneous Tools Included
(1) Each: Hex Keys: Short Arm: 050, 1/16", 5/64", 3/32, 7/64", 9/64", 1.5mm, 2mm, 2mm.5mm, 3mm, 4mm, 4.5mm, Long Arm: 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 1mm.5mm, 2mm, 2mm.5mm, 3mm, 4mm, 5mm, 6mm, 7mm
1/4 In. Drive Sockets/Accs. Included
6-Point Standrad 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 12-Point Standrad 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 6-Point Deep: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 1/4" Quick Release Ratchet, 3 and 6" Extension Bars, 3/8" Adapter, 6" Spinner Handle
3/8 In. Drive Sockets/Accs. Included
6-Point Standrad 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 7, 8, 9, 10, 11, 12, 13, 14, 15, 17, 19mm, 12-Point Standrad 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", 9, 10, 11, 12, 13, 14, 15, 16, 17, 18mm, 6-Point Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", 10, 12, 13, 14, 15, 18, 19mm, 12-Point Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16", 9, 10, 11, 12, 13, 14, 15, 16mm, Hex Standrad 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 4, 5, 6, 7, 8, 10mm, Torx Standrad T40, T55, 3/8" Quick Realease Ratchet, 3 and 6" Extension Bars, 6-Point Spark Plug Sockets: 5/8, 13/16", Flex Spark Plug Socket 13/16"
Number of Pliers
0
Number of Wrenches
38
Number of Sockets/Accs.
196
Number of Screwdrivers
11
Number of Miscellaneous Tools
28
Screwdrivers Included
Magnetic Multi-Bit Screwdriver with (10) Bits: (1) Each: R2 Robertson, 1/4" Adapter, T15 and T20 Torx, P1, P2, and P3 Phillips, 6-8, 8-10, and 10-12 Slotted
Number of Consumable Parts
0
Wrenches Included
12-Point Combination: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18mm, Open End: 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 9/16 x 5/8, 19/32 x 11/16, 5/8 x 3/4, 25/32 x 13/16, 11/16 x 13/16, 15/16 x 1", Flare Nut: 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, 3/4 x 7/8"
1/2 In. Drive Sockets/Accs. Included
6-Point Standrad 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 12-Point Standrad 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 1-1/4", 10, 11, 12, 13, 14, 15, 18, 19, 21, 22, 23, 24mm, 12-Point Deep SAE: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8",1/2" Drive Quick Release Ratchet, 2 and 6" Extension Bars

Description

Master Tool Set, Number of Pieces 273, Wrenches Included 12 Point Combination: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18mm, Open End: 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 9/16 x 5/8, 19/32 x 11/16, 5/8 x 3/4, 25/32 x 13/16, 11/16 x 13/16, 15/16 x 1 in, Flare Nut: 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, 3/4 x 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.