This item is Discontinued.

Craftsman Industrial Master Tool Set, Mechanic, SAE and Metric 9-29794

Master Tool Set, Mechanic, SAE and Metric (Discontinued)

  • Mfr # 9-29794
  • Zoro # G4056403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-29794
Zoro #
G4056403
UPC #
714994817345
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8", 1/2"

Details

Item
Master Tool Set
Features
Full Polish Chrome
Number of Pieces
255
Primary Application
Mechanic
Standards
ANSI
SAE or Metric
SAE, Metric
Number of Miscellaneous Tools
28
Number of Wrenches
27
Screwdrivers Included
Magnetic Multi-Bit Screwdriver with (10) Bits: (1) Each: R2 Robertson, 1/4" Adapter, T15 and T20 Torx, P1, P2, and P3 Phillips, 6-8, 8-10, and 10-12 Slotted
Number of Screwdrivers
11
1/2 In. Drive Sockets/Accs. Included
12-Point Standrad 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 1-1/4", 10, 11, 12, 13, 14, 15, 18, 19, 21, 22, 23, 24mm, 6-Point Deep: 9/16", 3/4", 15/16", 1-1/16", 12-Point Deep SAE: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1/2" Quick-Release Ratchet, 2 and 6" Extension Bars
Wrenches Included
12-Point Combination: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 6, 7, 8, 9, 10, 12, 13, 14, 15, 16, 17, 18, 19, 20mm
1/4 In. Drive Sockets/Accs. Included
6-Point Standrad 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 12-Point Standrad 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 6-Point Deep: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 1/4" Quick Release Ratchet, 3 and 6" Extension Bars, 3/8" Adapter, 6" Spinner Handle
3/8 In. Drive Sockets/Accs. Included
6-Point Standrad 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 7, 8, 9, 10, 11, 12, 13, 14, 15, 17, 19mm, 12-Point Standrad 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", 9, 10, 11, 12, 13, 14, 15, 16, 17, 18mm, 6-Point Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", 10, 12, 13, 14, 15, 18, 19mm, 12-Point Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16", 9, 10, 11, 12, 13, 14, 15, 16mm, Hex Standrad 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 4, 5, 6, 7, 8, 10mm, Torx Standrad T40, T55, 3/8" Quick Release Ratchet, 3 and 6" Extension Bars, 6-Point Spark Plug Sockets:: 5/8, 13/16", Flex Spark Plug Socket 13/16"
Miscellaneous Tools Included
(1) Each: Hex Keys: Short Arm: 050, 1/16", 5/64", 3/32, 7/64", 9/64", 1.5mm, 2mm, 2mm.5mm, 3mm, 4mm, 4.5mm, Long Arm: 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 1mm.5mm, 2mm, 2mm.5mm, 3mm, 4mm, 5mm, 6mm, 7mm
Number of Sockets/Accs.
189
Number of Pliers
0
Number of Consumable Parts
0

Description

Master Tool Set, Number of Pieces 255, Wrenches Included 12 Point Combination: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in, 6, 7, 8, 9, 10, 12, 13, 14, 15, 16, 17, 18, 19, 20mm, Miscellaneous Tools Included (1) Each: Hex Keys: Short Arm: 050, 1/16 in, 5/64 in, 3/32, 7/64 in, 9/64 in, 1.5mm, 2mm, 2mm.5mm, 3mm, 4mm, 4.5mm, Long Arm: 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 1mm.5mm, 2mm, 2mm.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, Number of Pliers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.