This item is Discontinued.

Craftsman Industrial Wet/Dry Vacuum, 2-1/2" Hose Dia., Standard 9-17761

Industrial Wet/Dry Vacuum, 2-1/2" Hose Dia., Standard (Discontinued)

  • Mfr # 9-17761
  • Zoro # G4165691
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9-17761
Zoro #
G4165691
UPC #
648846005294
Country of Origin
Unknown

Dimensions

Hose Dia.
2-1/2"
Hose Length
7 ft.
Height
24"
Power Cord Length
20 ft.
Length
22"
Width
21"

Details

Amps
11
Average Brush Life
500 hr.
Filter Type
Standard
Peak HP
0.75
Series
Industrial
Standards
UL Listed
Static Pressure
219"
Tank Material
Polypropylene
Vacuum Capacity
16 gal.
Voltage
120
Net Weight
25.5 lb.
Sound Level dBA
Not Rated
Wet Capacity
12.3 gal.
Dry Capacity
14.8 gal.
Hz
60
Vacuum Filter
Paper
Warranty
1 yr.
Drain
Yes
Casters
Yes
Item
Wet/Dry Vacuum
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Number of Motor Stages
1
Watts
11
Includes
(2) Extensions, (3) Heads, Air Filter, Hose

Description

Take on the toughest messes with ease using the powerful wet/dry vacuum from Craftsman. In addition to having 11 amps, this wet/dry vacuum boasts a strong 6 HP horsepower. The dimensions are 24\ tall by 21\" wide by 22\" long. It operates at 11 watts. It is constructed from polypropylene. The average brush life is 500 hours. It has a voltage of 120. This product is a part of the Commercial series. With a 7 ft. long hose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.