This item is Discontinued.

Craftsman Jack Stands, 2 1/4 Tons, 1 Pr, PR 9-50182

Jack Stands, 2 1/4 Tons, 1 Pr, PR (Discontinued)

  • Mfr # 9-50182
  • Zoro # G3629017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-50182
Zoro #
G3629017
UPC #
798263014161
Country of Origin
Unknown

Dimensions

Lifting Height Min. (In.)
10-5/8
Lifting Height Max. (In.)
17 1/8 in
Base Size (In.)
7-1/2 x 6-3/4

Details

Lifting Capacity (Tons)
2-1/4
Standards
ANSI
Characteristics
Jack Stand
Construction
Steel
Locking Mechanism
Yes
Item
Jack Stands
Load Capacity
2.25 ton

Description

Jack Stands, Standards ANSI, Locking Mechanism Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.