KNIVES
- Mfr # CMHT10354
- Zoro # G123523865
product price:Â
$
15.49
/ea
Sold in multiples of 6 for
$92.94
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
3 in
Opening Mechanism
Button
Includes Pocket Clip
Yes
Blade Length
3 1/4 in
Handle Material
Metal/Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT10354
- Zoro #
- G123523865
- UPC #
- 0885911946476
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 3 in
- Blade Length
- 3 1/4 in
- Overall Length
- 10 in
- Wire Rope Length
- 10 in
- Length
- 10 in
- Fits Chest Size
- Protects Against Rust
Details
- Opening Mechanism
- Button
- Includes Pocket Clip
- Yes
- Handle Material
- Metal/Plastic
- Blade Material
- Steel
- One-Handed Operation
- Yes
- Weight
- 0.3 lb
- Handle Style
- Ergonomic
- Features
- Protects Against Rust
- Item
- Folding Knife
Description
Folding Knife, Blade Length 3 1/4 in, Blade Material Steel, Features Protects Against Rust, Handle Material Metal/Plastic, Handle Style Ergonomic
Restrictions
This item has been restricted from sale in the following states:
NJ, RI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.