Shop DEWALT
See all product information
Create Account
Folding Knife, Serrated, 3 1/4 in. L
- Mfr # DWHT10994
- Zoro # G312487404
product price:Â
$
17.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Handle Material
Aluminum
Handle Color
Black and Yellow
Blade Length
3 1/4 in
Blade Type
Serrated
Overall Length
7 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWHT10994
- Zoro #
- G312487404
- UPC #
- 076174109948
- Country of Origin
- Viet Nam
- Item
- Folding Knife
- Handle Material
- Aluminum
- Handle Color
- Black and Yellow
- Blade Type
- Serrated
- Blade Material
- Stainless Steel
- Features
- Ball Bearing Pivot
- Includes Pocket Clip
- Yes
- Blade Edge Type
- Serrated
- One-Handed Operation
- Yes
- Handle Style
- Ergonomic
- Lock Type
- Liner Lock
- Grip Type
- Textured
Dimensions
- Blade Length
- 3 1/4 in
- Overall Length
- 7 3/4 in
- Closed Length
- 4 1/2 in
- Wire Rope Length
- 7 3/4 in
- Length
- 7 3/4 in
- Fits Chest Size
- Ball Bearing Pivot
Description
Folding Knife, Blade Edge Type Serrated, Blade Length 3 1/4 in, Blade Material Stainless Steel, Blade Type Serrated, Closed Length 4 1/2 in, Features Ball Bearing Pivot, Handle Color Black and Yellow, Handle Material Aluminum, Handle Style Ergonomic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.