LEVELS
- Mfr # CMHT43191
- Zoro # G023524702
product price:Â
$
7.69
/ea
Sold in multiples of 4 for
$30.76
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
4 in
Number of Level Vials
3
Overall Length
9 in
Overall Height
1 7/8 in
Frame Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT43191
- Zoro #
- G023524702
- UPC #
- 0885911632003
- Country of Origin
- Thailand
Dimensions
- Overall Width
- 4 in
- Overall Length
- 9 in
- Overall Height
- 1 7/8 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Details
- Number of Level Vials
- 3
- Frame Material
- Aluminum
- Level Type
- Torpedo
- Total Number of Vials
- 3
- Magnetic
- Magnetic
- Magnet Type
- Strip
- Number of Hand Grips
- 0
- Item
- Torpedo Level
Description
Torpedo Level, Number of Level Vials 3, Number of Hand Grips 0, Magnet Type Strip, Frame Material Aluminum, Overall Height 1 7/8 in, Overall Length 9 in, Overall Width 4 in, Magnetic Magnetic, Total Number of Vials 3, Level Type Torpedo
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.