Shop SOLA

Level; Box Beam; Magnetic; Digital; Blue

  • Mfr # LSB24DLM
  • Zoro # G523782114

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Total Number of Vials
2
Frame Material
Aluminum
Accuracy - Inverted
0.0005 in/in
Number of Level Vials
2
Features
Adjustable Inclination Display, Bluetooth, HOLD Function
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSB24DLM
Zoro #
G523782114
UPC #
885829001960
Country of Origin
Austria

Dimensions

Overall Length
24 in
Battery Size
AAA
Overall Width
2 5/16 in
Overall Height
1 1/16 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Adjustable Inclination Display, Bluetooth, HOLD Function

Details

Item
Digital Level
Total Number of Vials
2
Frame Material
Aluminum
Accuracy - Inverted
0.0005 in/in
Number of Level Vials
2
Features
Adjustable Inclination Display, Bluetooth, HOLD Function
Number of Magnets
3
Level Indicators
Visual
Includes Batteries
Batteries Included
Measurement Functions
Level
Color
Red
Measuring Range - Minimum
0 Degrees
Display Type
Digital
Product Type
Electronic Incline Spirit Level
Accuracy - Standard
0.0003 in/in
Includes
(3) AAA 1.5 V Batteries, Case
Measuring Range - Maximum
90 Degrees
Measuring Units
Degrees, Feet, Inches, Meters, Millimeters, Percent
Magnetic
Magnetic
Magnet Type
Neodymium
Accuracy - Other Angles
+/-0.05 Degrees , 0.1 Degrees
Wire Color
Red

Description

Digital Level, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 0 Degrees , Magnet Type Neodymium, Number of Magnets 3, Accuracy - Other Angles +/-0.05 Degrees , 0.1 Degrees , Overall Length 24 in, Battery Size AAA, Includes Batteries Batteries Included, Frame Material Aluminum, Preset Angles Not Applicable, Display Type Digital, Total Number of Vials 2, Accuracy - Inverted 0.0005 in/in, Accuracy - Standard 0.0003 in/in, Color Red

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.