Shop CRAFTSMAN
See all product information
Create Account
LINEAR EDGE - RECIP
- Mfr # 2058840
- Zoro # G423523602
product price:Â
$
18.59
/ea
Sold in multiples of 10 for
$185.90
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tip Material
Bi-Metal
For Workpiece Material
Metal, Wood
Includes
(3) 6 in 14 TPI Reciprocating Saw Blades, 6 in 6 TPI Reciprocating Saw Blade, 8 in 18 TPI Reciprocating Saw Blade, 9 in 6 TPI Reciprocating Saw Blade
Overall Length
6 in, 8 in, 9 in
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2058840
- Zoro #
- G423523602
- UPC #
- 0885363201758
- Country of Origin
- United States
- Item
- Reciprocating Saw Blade Set
- Tip Material
- Bi-Metal
- For Workpiece Material
- Metal, Wood
- Includes
- (3) 6 in 14 TPI Reciprocating Saw Blades, 6 in 6 TPI Reciprocating Saw Blade, 8 in 18 TPI Reciprocating Saw Blade, 9 in 6 TPI Reciprocating Saw Blade
- Material
- Bi-Metal
- Product Type
- Reciprocating Saw Blade Set
- Teeth per Inch
- 14, 18, 6
- Number of Pieces
- 6
- Compatible Product Type
- Reciprocating Saw
Dimensions
- Overall Length
- 6 in, 8 in, 9 in
Description
LINEAR EDGE - RECIP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.