Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Log Splitter Cover

  • Mfr # CMXGZAA52002601

  • Zoro # G006382893


product price: $57.19
/ea

Key Features

For Use With
Log Splitter
Handle Material
100% Polyester
Max. Log Length
82
Overall Width
45
Overall Height
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXGZAA52002601
Zoro #
G006382893
UPC #
-
Country of Origin
China

Dimensions

Max. Log Length
82
Overall Width
45
Overall Height
34

Details

For Use With
Log Splitter
Handle Material
100% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.