15 x 6-6 in Lawn Mower Tire & Wheel, 4 Ply, John Deere Yellow, 2 PK
- Mfr # A6450060304156006
- Zoro # G016020747
Key Features
Specifications
Details
- MFR #
- A6450060304156006
- Zoro #
- G016020747
- UPC #
- 711841580704
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Hub Color
- John Deere Yellow
- For Use With
- Lawn Mowers
- Offset
- 0 in
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 0.57 IN
- Surface Finish
- Powder Coated
Dimensions
- Tire Size
- 15 x 6-6 in
- Tire Rim Dia.
- 6 in
- Wheel Width
- 6 in
- Wheel Diameter
- 14 in
- Tread Depth
- 0.236 MM
- Overall Length
- 14 in
- Hub Dia.
- 1.378 in
Description
Give your lawn equipment a revamp with the Antego 15x6.00-6 Tires & Wheels Assembly. Designed to be compatible with John Deere Series 100 and 300 models and a selection of Cub Cadet 42in XT2 models, this set comes ready to install right out of the box. Our assembly features a 6x4.5 wheel with 0.75in precision ball bearings housed in a 3in long hub. These precision ball bearings ensure a smooth and consistent wheel motion for optimal performance. The tubeless tires have a 4-ply rating, which provides a max load of 570 lbs and can withstand a pressure of up to 30 PSI.
- Powder Coated
- All Season
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.