M310 21 in. 163 cc Gas Self-Propelled Lawn Mower

  • Mfr # 12BBO2R3791

  • Zoro # G816139090


product price:  $819.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23.5 in
For Use With
Gas Self-Propelled Mowers
Overall Height
24 in
Overall Length
40.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12BBO2R3791
Zoro #
G816139090
UPC #
43033600120
Country of Origin
United States

Dimensions

Overall Width
23.5 in
Overall Height
24 in
Overall Length
40.38 in

Details

For Use With
Gas Self-Propelled Mowers
Item
Lawn Mowers

Description

Front Wheel Size: 8, Blade Length: 21, Maximum Cutting Height: 3.75, Minimum Cutting Height: 1.25, Number of Blades: 1, Product Type: Lawn Mower, Rear Wheel Size: 8, Start Type: Pull Start, Brand Name: Craftsman, CARB Compliant: Yes, Powered By: Gas, Deck

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.