21'' Push Lawn Mower with Dual Battery Ports & 4.0 Ah Battery & 4 Amp Rapid Charger
- Mfr # 2541202
- Zoro # G021880091
product price:Â
$
889.99
/ea
Free Shipping & Returns
Key Features
Cutting Width
21 in
Deck Material
Steel
Run Time
40 Min.
Charge Time
60 Min.
Blade Pattern
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2541202
- Zoro #
- G021880091
- UPC #
- 195526012832
- Country of Origin
- Viet Nam
Dimensions
- Cutting Width
- 21 in
- Minimum Cutting Height
- 1.325 in
- Maximum Cutting Height
- 4 in
Details
- Deck Material
- Steel
- Run Time
- 40 Min.
- Charge Time
- 60 Min.
- Blade Pattern
- Circle
- Battery Platform
- Greenworks 80V
- Voltage
- 80 V
- Drive Type
- Variable Speed Control
- Battery Capacity
- 4 Ah
Description
Quickly mow up to one acre on a single charge then fully recharge batteries in just 60 minutes. This lightweight quiet-running mower has variable speed control for mowing at comfortable speeds; SmartCut Technology that constantly monitors grass conditions then automatically adapts to provide the perfect amount of power needed to get the job done; cutting blades that wont bog down in tall wet or thick grass Greenworks exclusive Intelligent Power provides constant fade-free power with no dangerous emissions; and combines brushless motor technology lithium-ion battery power superior cutting and ultra-fast control systems for powerful output. Includes 80V 4.0 Ah battery and charger.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.