Shop CRAFTSMAN
See all product information
Create Account
Misting Fan Kit, 7 1/2" Dia, 20V DC
- Mfr # CMCE003B
- Zoro # G910723898
product price:Â
$
80.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Chargers Included
0
Mount Type
Wall-Mount
Number of Speed Settings
3
Air Flow
515 cfm
Features
Bucket Top Rails, Pivoting Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMCE003B
- Zoro #
- G910723898
- UPC #
- 885911821919
- Country of Origin
- Thailand
- Item
- Misting Fan Kit
- Number of Chargers Included
- 0
- Mount Type
- Wall-Mount
- Number of Speed Settings
- 3
- Air Flow
- 515 cfm
- Features
- Bucket Top Rails, Pivoting Head
- Power Source
- Cordless
- Includes
- Hose Adapter
- Number of Batteries Included
- 0
- Battery Capacity
- 1.3 Ah, 1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah
- Battery Platform
- 20V MAX*
- Tool Weight
- 7.9 lb
- Misting Capability
- Misting
- Includes Battery
- Tool Only
- Oscillation
- Non-Oscillating
- Tool Series
- V20*
- Voltage
- 20V DC
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Overall Height
- 15 3/16 in
- Blade Diameter
- 7 1/2 in
- Width
- 13 in
- Overall Length
- 13 in
- Wire Rope Length
- 13 in
- Length
- 13 in
- Fits Chest Size
- Bucket Top Rails, Pivoting Head
Description
Misting Fan Kit, Battery Platform 20V MAX*, Blade Diameter 7 1/2 in, Air Flow 515 cfm, Mount Type Wall-Mount, Oscillation Non-Oscillating, Battery Capacity 1.3 Ah, 1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, Voltage 20V DC, Power Source Cordless, Features Bucket Top Rails, Pivoting Head, Includes Hose Adapter, Number of Batteries Included 0, Oscillation Angle Not Applicable, Overall Height 15 3/16 in, Overall Length 13 in, Tool Weight 7.9 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.