Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9-50190
Zoro #
G4316855
UPC #
700305346123
Country of Origin
Unknown
Dimensions
Overall Size (In.)
33L x 16W x 17H
Max. Lift Height (In.)
17
Handle Length
23-5/8"
Details
Lift Range (Lb.)
1500
Item
Motorcycle Jack
Material
Steel
Includes
Jack, Handle, Tie-down Straps, Owners Manual
Description
Motorcycle Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.