Shop CRAFTSMAN
See all product information
Create Account
Nail Gun, 20 V
Mfr # CMCN150B
Zoro # G222823057
product price:Â
$
119.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Power Source
Cordless
Number of Chargers Included
0
Handle Type
Palm
For Nail Shank Diameter - Minimum
0.11 in
Firing Mode
Sequential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMCN150B
- Zoro #
- G222823057
- UPC #
- 0075352350134
- Country of Origin
- China
Dimensions
- For Nail Shank Diameter - Minimum
- 0.11 in
- For Nail Length - Maximum
- 3 1/2 in
- For Nail Shank Diameter - Maximum
- 0.13 in
- For Nail Length - Minimum
- 1 1/2 in
Details
- Power Source
- Cordless
- Number of Chargers Included
- 0
- Handle Type
- Palm
- Firing Mode
- Sequential
- Product Type
- Nail Gun
- Tool Weight
- 3.3 lb
- Nail Capacity
- 800
- Tool Series
- 20V MAX*
- Motor Type
- Brushed
- Voltage
- 20 V
- Item
- Nail Gun
- Features
- High Visibility, Integrated LED
- Includes
- Belt Hook, Palm Nailer (Tool Only), Hand Strap
- Number of Batteries Included
- 0
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Nail Gun, Cordless, 20 V, Firing Mode Sequential, Collation Style Bulk, Collation Type Not Applicable, Collation Angle Not Applicable, For Nail Gauge Not Applicable, Nail Capacity 800, Handle Type Palm, Tool Weight 3.3 lb