Shop CRAFTSMAN
See all product information
Create Account
Nail Gun, 20 V
Mfr # CMCN140B
Zoro # G122823560
product price:Â
$
435.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Nail Gun
Firing Mode
Combination
Number of Batteries Included
0
For Nail Length - Maximum
1 3/4 in
For Nail Shank Diameter - Maximum
0.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMCN140B
- Zoro #
- G122823560
- UPC #
- 0198706047617
- Country of Origin
- Mexico
- Product Type
- Nail Gun
- Firing Mode
- Combination
- Number of Batteries Included
- 0
- Voltage
- 20 V
- Power Source - TS Only
- Cordless
- Handle Type
- Pistol Grip
- Collation Angle
- 15 Degrees
- Collation Type
- Wire
- Tool Series
- 20V MAX*
- Item
- Nail Gun
- Number of Chargers Included
- 0
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
Nail Gun, Cordless, 20 V, Firing Mode Combination, Collation Style Strip, Collation Type Wire, Collation Angle 15 Degrees , For Nail Gauge Not Applicable, Handle Type Pistol Grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.