Nail Gun, 20 V DC

  • Mfr # CMCN621PLB
  • Zoro # G703964798
product price: 
$
404.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Framing
Body Material
Plastic
Voltage
20 V DC
Includes
Framing Nailer
Tool Weight
11 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CMCN621PLB
Zoro #
G703964798
UPC #
885911747110
Country of Origin
Mexico
Item
Nail Gun
Type
Framing
Body Material
Plastic
Voltage
20 V DC
Includes
Framing Nailer
Tool Weight
11 lb
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Number of Batteries Included
0
Brushless Motor
Yes
Handle Type
Overmolded
Tip
No Mar
For Nail Head Style
Full Round
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
20V MAX*
Charger Included
No
Nail Gun Type
Framing
Series
V20
Power Source
Cordless
Firing Mode
Sequential
Includes Battery
Tool Only
Battery Platform
V20*
Battery Chemistry
Li-Ion
Collation Angle
21 Degrees
Collation Style
Strip
Motor Type
Brushless
Collation Type
Plastic
Magazine Capacity
49
Requires
Rechargeable Battery to Operate
Battery Type
Tabbed
Product Type
Framing Nailer
Magazine Type
Angled
Number of Chargers Included
0
Built-In Light Type
Individual Light(s)
Tip Type
No Mar
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Overall Length
17 15/16 in
Overall Height
6 3/8 in
Overall Width
17 5/8 in
For Nail Shank Diameter
0.113 in to 0.148 in
Depth Control
Tool Free Depth-of-Drive
For Nail Length Range
2 in to 3 1/4 in
For Nail Length - Minimum
2 in
For Nail Shank Diameter - Maximum
0.15 in
For Nail Shank Diameter - Minimum
0.11 in
For Nail Length - Maximum
3 1/4 in

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20 V DC, Craftsman(R), Series V20, Brushless Motor Yes, Tip No Mar, Depth Control Tool Free Depth-of-Drive, Firing Mode Sequential, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Gauge Not Applicable, For Nail Head Style Full Round, For Nail Length Range 2 in to 3 1/4 in, For Nail Shank Diameter 0.113 in to 0.148 in, Battery Capacity Not Applicable, Battery Series 20V MAX*, Charger Included No

Restrictions

Hazardous material

Ratings & reviews