
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMMT98325
Zoro #
G904105013
UPC #
885911703864
Country of Origin
China
Dimensions
Length (In.)
6.85"
Height
1.5"
Depth
5.16"
Details
Item
Oil Filter Wrench for use with Toyota(R)
Type
Oil filter wrench
Material
Steel
Includes
Toyota(R) Oil Filter Wrench {{1}}
Color
Black
Weight
.3 lbs.
Description
Oil Filter Wrench for use with Toyota(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.