Shop CRAFTSMAN
See all product information
Create Account
ONE PIECE STEEL HAMMER
- Mfr # CMHT54179
- Zoro # G223522676
product price:Â
$
26.25
/ea
Sold in multiples of 3 for
$78.75
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Material
Steel
Wire Rope Length
13 in
Grip Material
Rubber
Handle Attachment
One Piece Construction
Grip Style
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT54179
- Zoro #
- G223522676
- UPC #
- 0885911655514
- Country of Origin
- Taiwan, Province of China
- Item
- Ball Peen Hammer
- Head Material
- Steel
- Grip Material
- Rubber
- Handle Attachment
- One Piece Construction
- Grip Style
- Textured
- Handle Material
- Steel
- Head Weight
- 16 oz
- Hammer Type
- Ball Peen Hammer
- Face Material
- Steel
- Features
- Tempered Striking Surface
- Non-Marring
- No
- Non-Sparking
- No
- Replaceable Handle
- No
- FME Compliant
- No
- Dead Blow Hammer
- No
Dimensions
- Wire Rope Length
- 13 in
- Overall Length
- 13 in
- Length
- 13 in
- Fits Chest Size
- Tempered Striking Surface
Description
Ball Peen Hammer, Hammer Type Ball Peen Hammer, Handle Material Steel, Head Weight 16 oz, Overall Length 13 in, Grip Style Textured, Face Diameter Not Applicable, Head Material Steel, Face Material Steel, Dead Blow Hammer No, Non-Sparking No, Replaceable Handle No, FME Compliant No, Features Tempered Striking Surface, Grip Material Rubber, Handle Attachment One Piece Construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.