10" 00 Cut Flat Pillar File
- Mfr # 39965N
- Zoro # G1952483
product price:Â
$
44.65
/ea
Key Features
Profile Shape
Rectangular
Length
10 in
Cut Type
Double
Thickness
11/64 in
Pattern
Swiss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39965N
- Zoro #
- G1952483
- UPC #
- 037103242204
- Country of Origin
- Switzerland
- Item
- Pillar File
- Profile Shape
- Rectangular
- Cut Type
- Double
- Pattern
- Swiss
- Application
- For Machinists to File Slots and Keyways
- Finish
- Natural
- Edges
- Un Cut
- Handle Design
- None
- Profile Name
- Pillar
- Edge Cut Style
- Safe
- File Style
- Swiss Pattern File
- File Coarseness
- Second Cut
- Finish Number
- 00
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Rigidity
- Rigid
- File Type
- Pillar File
- Taper
- Regular Taper
- Includes Handle
- No
- File Body Finish
- Natural
- Number of Cut Edges
- 4
- Face Cut Style
- Double-Cut
- Shape
- Rectangular
- Material
- Steel
Dimensions
- Length
- 10 in
- Thickness
- 11/64 in
- File Width
- 11/16 in
- File Length without Tang
- 10 in
- Width
- 0.69 in
Description
Pillar File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Second Cut, File Style Swiss Pattern File, File Type Pillar File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 10 in, Thickness 11/64 in, File Width 11/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Finish Number 00
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.