Shop CRAFTSMAN
See all product information
Create Account
OSCILLATING ACCESSORIES
- Mfr # CMAO102
- Zoro # G823523639
product price:Â
$
8.69
/ea
Sold in multiples of 5 for
$43.45
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
5 5/8 in
Blade Type
Plunge Cutting
Edge Material
Bi-Metal
Cut Style
Plunge Cut
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMAO102
- Zoro #
- G823523639
- UPC #
- 0885911726122
- Country of Origin
- China
Dimensions
- Overall Length
- 5 5/8 in
- Overall Diameter
- 1 1/8 in
- Overall Thickness
- 0.5 in
- Overall Width
- 3 11/16 in
- Wire Rope Length
- 5 5/8 in
- Length
- 5 5/8 in
Details
- Blade Type
- Plunge Cutting
- Edge Material
- Bi-Metal
- Cut Style
- Plunge Cut
- Number of Pieces
- 1
- Material
- Bi-Metal
- Connection Style
- Universal
- Product Type
- Oscillating Tool Blade
- Item
- Oscillating Tool Blades
- For Workpiece Material
- Drywall, Metal, Wood
- Shell Material
- Bi-Metal
Description
Oscillating Tool Blades, Blade Type Plunge Cutting, Connection Style Universal, Overall Length 5 5/8 in, Cut Style Plunge Cut, Edge Material Bi-Metal, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.