Shop CRAFTSMAN
See all product information
Create Account
OSCILLATING ACCESSORIES
- Mfr # CMAO220
- Zoro # G123523537
product price:Â
$
8.49
/ea
Sold in multiples of 5 for
$42.45
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Workpiece Material
Wood
Compatible Product Type
Oscillating Tool
Connection Style
Universal
Overall Width
4 11/16 in
Overall Length
5 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMAO220
- Zoro #
- G123523537
- UPC #
- 0885911727983
- Country of Origin
- China
Dimensions
- Overall Width
- 4 11/16 in
- Overall Length
- 5 11/16 in
Details
- Item
- Oscillating Sanding Pad
- For Workpiece Material
- Wood
- Compatible Product Type
- Oscillating Tool
- Connection Style
- Universal
- Features
- Long Life, Quick, Tool-Free Blade Change
- Product Type
- Sanding Sheet
Description
Oscillating Sanding Pad, Features Long Life, Quick, Tool-Free Blade Change
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.