Shop CRAFTSMAN
See all product information
Create Account
OSCILLATING ACCESSORIES
- Mfr # CMAO104
- Zoro # G023525013
product price:Â
$
11.15
/ea
Sold in multiples of 5 for
$55.75
Zoro's best price: not eligible for any other offers or promotions
Key Features
Edge Material
Bi-Metal
Number of Pieces
1
Material
Bi-Metal
For Workpiece Material
Bi-Metal, Drywall, Metal, Wood
Product Type
Oscillating Tool Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMAO104
- Zoro #
- G023525013
- UPC #
- 0885911726160
- Country of Origin
- China
Dimensions
- Overall Diameter
- 1 3/4 in
- Overall Length
- 5 11/16 in
- Overall Thickness
- 0.7 in
- Overall Width
- 3 11/16 in
- Wire Rope Length
- 5 11/16 in
- Length
- 5 11/16 in
Details
- Edge Material
- Bi-Metal
- Number of Pieces
- 1
- Material
- Bi-Metal
- For Workpiece Material
- Bi-Metal, Drywall, Metal, Wood
- Product Type
- Oscillating Tool Blade
- Cut Style
- Plunge Cut
- Item
- Oscillating Tool Blades
- Blade Type
- Plunge Cutting
- Connection Style
- Universal
- Shell Material
- Bi-Metal
Description
Oscillating Tool Blades, Blade Type Plunge Cutting, Connection Style Universal, Overall Length 5 11/16 in, Cut Style Plunge Cut, Edge Material Bi-Metal, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.