Shop FEIN
See all product information
Create Account
3 in. Chrome-Vanadium T-Shank Jigsaw Blade 17 TPI for soft wood/plywood, 5PK
- Mfr # 63503184010
- Zoro # G815622746
product price:
$
13.95
/pk of 5, $2.79/ea
Key Features
Material
Chrome-Vanadium
Length
3 in
Teeth per Inch
17
Applicable Material
Soft Wood, Plywood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63503184010
- Zoro #
- G815622746
- UPC #
- 4014586478036
- Country of Origin
- Germany
Dimensions
- Length
- 3 in
Details
- Item
- Vanadium T-Shank Jigsaw Blade
- Material
- Chrome-Vanadium
- Teeth per Inch
- 17
- Applicable Material
- Soft Wood, Plywood
Description
FEIN 3 in. Chrome-Vanadium T-Shank Jigsaw Blade 17 TPI for soft wood/plywood. Also suitable for use in the following materials: laminate, plastic and coated boards, plastic, PE, PP, PVC, Plexiglas, PA boards, PC boards, PE, PP, PVC. Impresses with straight, very clean and splinter-free cuts with the pendulum action switched off. Top and bottom edge 180° splinter-free on both sides. 5pk.
- Profi-Line Jigsaw blade for laminate, plastic and coated boards. Suitable for use in the following materials: laminate, plastic and coated boards, plastic, PE, PP, PVC, Plexiglas, PA boards, PC boards, PE, PP, PVC. Impresses with straight, very clean and splinter-free cuts with the pendulum action switched off. Top and bottom edge 180° splinter-free on both sides. 5 pk.
- 5 pack quantity
- Made of durable Chrome-Vanadium
- Profi-Line Jigsaw blades only from FEIN
- Quality blades made in Germany
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.