Shop CRAFTSMAN
See all product information
Create Account
OSCILLATING ACCESSORIES
- Mfr # CMAO400
- Zoro # G623524423
product price:Â
$
12.15
/ea
Sold in multiples of 5 for
$60.75
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Workpiece Material
Grout, Thinset, Tile
Number of Pieces
1
Product Type
Oscillating Tool Blade
Overall Diameter
4 11/16 in
Overall Thickness
0.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMAO400
- Zoro #
- G623524423
- UPC #
- 0885911726313
- Country of Origin
- China
- For Workpiece Material
- Grout, Thinset, Tile
- Number of Pieces
- 1
- Product Type
- Oscillating Tool Blade
- Edge Material
- Carbide
- Material
- Carbide
- Item
- Oscillating Tool Blades
- Connection Style
- Universal
- Blade Type
- Grout Removal
- Shell Material
- Carbide
- Traction Material
- Carbide
Dimensions
- Overall Diameter
- 4 11/16 in
- Overall Thickness
- 0.9 in
- Overall Length
- 5 11/16 in
- Overall Width
- 4 11/16 in
- Wire Rope Length
- 5 11/16 in
- Length
- 5 11/16 in
Description
Oscillating Tool Blades, Blade Type Grout Removal, Connection Style Universal, Overall Length 5 11/16 in, Edge Material Carbide, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.