Shop CRAFTSMAN
See all product information
Create Account
OTHER HANDHELD
- Mfr # CMCPS520D1
- Zoro # G523522321
product price:Â
$
251.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
9 3/4 in
Brush Speed - Maximum
220 RPM
Battery Charger Type
External Battery Charger
Compatible Brand
Craftsman
Compatible Series
VersaTrack(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMCPS520D1
- Zoro #
- G523522321
- UPC #
- 0885911956796
- Country of Origin
- China
- Brush Speed - Maximum
- 220 RPM
- Battery Charger Type
- External Battery Charger
- Compatible Brand
- Craftsman
- Compatible Series
- VersaTrack(TM)
- Voltage
- 20V
- Battery Run Time
- 2.3 hr
- Features
- Handheld and Pole Orientation, Quick-Change Accessory Compatibility, 60.5 in Telescoping Pole
- Compatible Grainger Part Number
- 380UX0
- Item
- Scrubber
- Battery Chemistry
- Li-Ion
- Compatible with Manufacturer Part Number
- CMCCB202
- Product Type
- Floor Scrubber
- Series
- V20*
- Power Source
- Battery
- Includes
- 2Ah battery, Medium Bristle Brush, Telescoping Pole, V20* Battery Charger
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Handle Material
- Plastic
- Brush Pressure Type
- Fixed
- Style
- Handheld
- Deck Style
- Disk
- Drive Type
- Self-Propelled
- Sensor Body Style
- Handheld
Dimensions
- Overall Width
- 9 3/4 in
- Overall Length
- 35 1/4 in
- Wire Rope Length
- 35 1/4 in
- Length
- 35 1/4 in
- Fits Chest Size
- Handle Length
- 12 in
Description
Scrubber, Deck Style Disk, Brush Speed - Maximum 220 RPM, Battery Chemistry Li-Ion, Power Source Battery, Includes 2Ah battery, Medium Bristle Brush, Telescoping Pole, V20* Battery Charger, Style Handheld, Product Type Floor Scrubber, Battery Run Time 2.3 hr, Compatible with Manufacturer Part Number CMCCB202, Cord Length Not Applicable, Features Handheld and Pole Orientation, Quick-Change Accessory Compatibility, 60.5 in Telescoping Pole
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.