Shop CRAFTSMAN

OTHER HANDHELD

  • Mfr # CMCPSMFB
  • Zoro # G923525243

product price: 
$
66.29
/ea
Sold in multiples of 4 for $265.16
Zoro's best price: not eligible for any other offers or promotions

Key Features

Features
Knit Microfiber is Ideal for Cleaning Granite, Glass and Other Surfaces
Application
Scrubbing
Material
Microfiber
Compatible Series
V20*
Compatible Brand
Craftsman
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMCPSMFB
Zoro #
G923525243
UPC #
0885911925594
Country of Origin
China

Dimensions

Fits Chest Size
Knit Microfiber is Ideal for Cleaning Granite, Glass and Other Surfaces

Details

Features
Knit Microfiber is Ideal for Cleaning Granite, Glass and Other Surfaces
Application
Scrubbing
Material
Microfiber
Compatible Series
V20*
Compatible Brand
Craftsman
Item
Rotary Brush
Compatible with Manufacturer Part Number
CMCPS520
Shell Material
Microfiber

Description

Rotary Brush, Application Scrubbing, Material Microfiber, Compatible with Manufacturer Part Number CMCPS520, Features Knit Microfiber is Ideal for Cleaning Granite, Glass and Other Surfaces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.