Zoro Homepage

Plastic Framing Nailer, 21 degree

  • Mfr # CMP21PL

  • Zoro # G104104366


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
ACTUATION MODE: Selectable trigger with lockout for sequential or contact actuation mode, POWERFUL FULL RANGE: Power to drive full range of nails up to 3-1/2-in x .148-in into engineered lumber, PROPER ADJUSTMENT: Tool-free depth-of-drive adjustment for proper setting of nail heads
Includes
CMP21PL 21 degree Framing Nailer (1), 1/4-in. Air Fitting (1), Hex Wrench (1)
Firing Mode
Selectable
Tool Weight
8.25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP21PL
Zoro #
G104104366
UPC #
885911551267
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
13 in
Height
14.76
Width
4.72
Depth Control
Tool Free
Length
21.65
Overall Length
21 21/32 in
Overall Width
5 51/64 in
Min. Hose Size
1/4 in
For Nail Shank Diameter
0.113 in to 0.148 in
For Nail Penny Size
16d
For Nail Length Range
2 in to 3 1/2 in

Details

Item
Nail Gun
Air Inlet
1/4 in NPT
Features
ACTUATION MODE: Selectable trigger with lockout for sequential or contact actuation mode, POWERFUL FULL RANGE: Power to drive full range of nails up to 3-1/2-in x .148-in into engineered lumber, PROPER ADJUSTMENT: Tool-free depth-of-drive adjustment for proper setting of nail heads
Includes
CMP21PL 21 degree Framing Nailer (1), 1/4-in. Air Fitting (1), Hex Wrench (1)
Firing Mode
Selectable
Tool Weight
8.25 lb
Magazine Capacity
60
Nail Capacity
60
Handle Type
Pistol Grip
Collation Type
Plastic
Housing Material
Alumnium
Tip
No-Mar and Profile
Standards
ANSI
Pressure Range
70-120
For Nail Head Style
Standard Round
Collation Angle
21 Degrees
Max. Air Pressure
120 psi
Air Pressure Range
70 to 120 psi
Exhaust Location
Top
Duty Rating
General Duty
Built-In Light
No
Air Consumption
9.75 cfm
Nail Gun Type
Framing
Power Source
Air Powered
Air Pressure
120 psi
Collation Style
Strip
Min. Air Pressure
70 psi

Description

Nail Gun, Power Source Air-Powered, Air Consumption 9.75 cfm, Air Inlet 1/4 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand CRAFTSMAN, Series Not Applicable, Firing Mode Sequential, Tip No-Mar and Profile, Depth Control Yes, Max. Fastening Rate Not Applicable, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Gauge Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.