This item is Discontinued.

Craftsman Pliers, 3PC Line Clamp Pliers CMMT14142

Pliers, 3PC Line Clamp Pliers (Discontinued)

  • Mfr # CMMT14142
  • Zoro # G704104780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT14142
Zoro #
G704104780
UPC #
885911600217
Country of Origin
China

Dimensions

Length
13.39
Depth
4.8
Height
2.17

Details

Material
Plastic
Includes
Small Line Clamp Plier {{1}}, Medium Line Clamp Plier {{1}}, Large Line Clamp Plier {{1}}
Item
Pliers, 3PC Line Clamp Pliers
Color
Red
Type
Hose pinch-off pliers

Description

Pliers, 3PC Line Clamp Pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.