PLIERS
- Mfr # CMHT47412
- Zoro # G823523431
product price:Â
$
26.59
/ea
Sold in multiples of 5 for
$132.95
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Minimum Shaft Diameter
1/4 in
Tether Ready
No
For Maximum Shaft Diameter
2 in
Includes
Handy Pouch, Hex Key, Tips
For Use With
Retaining Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT47412
- Zoro #
- G823523431
- UPC #
- 0885911596800
- Country of Origin
- United States
- Item
- Retaining Ring Pliers
- Tether Ready
- No
- Includes
- Handy Pouch, Hex Key, Tips
- For Use With
- Retaining Rings
- Maximum Jaw Opening
- 1 1/2 in
- Handle Style
- Ergonomic
- ESD-Safe
- No
- Non-Sparking
- No
- Insulated
- No
- Grip Style
- Standard Cushion
- Conversion Mechanism
- Tab Switch
- Handle Color
- Black
- Plier Material
- Steel
- Includes Overexpansion Stop
- No
- Jaw Opening Type
- Spring Return
- Weight
- 0.6 lb
- Finish
- Uncoated
- Plier Type
- Retaining Ring Pliers
- For Ring Type
- External, Internal
- Steel Type
- Alloy Steel
- Tip Angle
- 0 Degrees
- Replaceable Tips
- Yes
Dimensions
- For Minimum Shaft Diameter
- 1/4 in
- For Maximum Shaft Diameter
- 2 in
- For Minimum Bore Diameter
- 3/8 in
- For Maximum Bore Diameter
- 2 in
- Overall Length
- 1 3/8 in
Description
Retaining Ring Pliers, Plier Type Retaining Ring Pliers, For Ring Type External, Internal, Non-Sparking No, Grip Style Standard Cushion, Overall Length 1 3/8 in, For Minimum Bore Diameter 3/8 in, For Maximum Bore Diameter 2 in, Tip Diameter Not Applicable, Tip Angle 0 Degrees , For Minimum Shaft Diameter 1/4 in, For Maximum Shaft Diameter 2 in, Jaw Opening Type Spring Return, Includes Overexpansion Stop No, Insulated No, Tether Ready No, Replaceable Tips Yes, ESD-Safe No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.