Shop GENIUS TOOLS
Create Account
3/8in Dr. T-25 Tamperproof Star Bit Socket 50mmL
- Mfr # 308+7125
- Zoro # G423581220
product price:Â
$
4.72
/ea
Sold in multiples of 2 for
$9.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7125
- Zoro #
- G423581220
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-25 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+7125 Tamperproof Torx Bit Socket This tamperproof star bit socket is built for T-25 tamper-resistant fasteners where a standard bit will not fit. The 3/8in drive interface pairs with common ratchets and extensions, while the 50mm (1.97in) overall length helps maintain control in tight or recessed areas. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it is designed to meet the day-to-day expectations of professional technicians. The size marking is stamped for quick identification and easier tool organization in a drawer or cart. Key Benefits T-25 tamperproof star design fits tamper-resistant fasteners for secure engagement. 3/8in drive size works with standard ratchets, extensions, and shop setups. 50mm (1.97in) length balances reach and access without sacrificing control. High speed steel construction supports high strength, durability, and long service life. Anti-corrosive properties help maintain performance in demanding shop environments. Permanently stamped size marking improves organization and reduces selection mistakes. Engineered for repeatable results, this bit socket provides a secure grip while remaining interchangeable within a professional tool system. For technicians who rely on consistent fitment and durability, it offers clear identification, standards compliance, and dependable performance across routine service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.