Portable and Inverter Generator, 2,500 W Rated, 3,300 W Surge, 20.83 A A

  • Mfr # C001031

  • Zoro # G706600945


product price:  $1,009.99
/ea
Free Shipping & Returns

Key Features

Generator Rated Watts
2,500 W
Surge Watts
3,300 W
Generator Amps
20.83 A
Generator Run Time @ 1/2 Load
4.5 hr
Carbon Monoxide (CO) Sensor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C001031
Zoro #
G706600945
UPC #
696471081626
Country of Origin
Viet Nam

Dimensions

Depth
24.4in
Height
20.7in
Width
15.2in

Details

Item
Portable and Inverter Generator
Generator Rated Watts
2,500 W
Surge Watts
3,300 W
Generator Amps
20.83 A
Generator Run Time @ 1/2 Load
4.5 hr
Carbon Monoxide (CO) Sensor
Yes
CARB Compliant
No
Generator Voltage
120V AC
Generator Starter Type
Recoil
Generator Engine Brand
Generac
Generator Fuel Type
Gasoline

Description

Start your favorite motor-driven essentials using portable, quiet, and clean power with the 3,300-Watt Portable Inverter Generator. It produces the clean power required by a variety of sensitive electronics, tools, and appliances, while its compact and lightweight design makes transportation convenient. Plus, the Automatic RPM Control feature reduces fuel consumption and noise emissions to operate quietly for extended periods of time. With CO Detection Technology, the 3,300-Watt Portable Inverter Generator will help keep you safe by shutting down if harmful levels of carbon monoxide are detected. Whether you're tackling a project around the home, tailgating for the big game, or simply want to enhance your campsite experience without disrupting those around you, the 3,300-Watt Portable Inverter Generator is designed to meet your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.