Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Inverter, 150 W Peak, 150 W Continuous, 1 Outlets

  • Mfr # CMCB1150B

  • Zoro # G408370665


product price: $72.79
/ea

Key Features

Peak Output Power
150 W
Continuous Output Power
150 W
Number of Outlets
1
Charger Input Voltage
20V
Includes
(1) CMCB1150 Inverter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCB1150B
Zoro #
G408370665
UPC #
885911772815
Country of Origin
Viet Nam

Details

Item
Power Inverter
Peak Output Power
150 W
Continuous Output Power
150 W
Number of Outlets
1
Charger Input Voltage
20V
Includes
(1) CMCB1150 Inverter
For Use With
VERSATRACK(TM)
Number of Ports
3
For Battery Voltage
20V
For Battery Chemistry
Li-ion
Charger Class
Standard

Description

Battery Charger, Battery Capacity Not Applicable, Battery Capacity Charged in 1-Hour Not Applicable, Number of Ports 3, Charging Port Voltage Not Applicable, Charger Input Voltage 20V AC, Charger Class Standard, Charging Type Simultaneous, For Battery Chemistry Li-Ion, For Use With VERSATRACK(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.